VP3585D
Description
VP3585D IEC METRIC MOTOR ; 1.5/2HP 1750RPM DC D90D 3548P TEFC F2
Part # VP3585D
BDI # 131361
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
1800
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
18.898
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid
VP3588D
Description
VP3588D IEC METRIC MOTOR ; 1.5/2HP 3000RPM DC D90D 3536P TEFC F2
Part # VP3588D
BDI # 131363
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3000
Shaft Diameter - Millimeter:
24
Overall Length - Inch:
17.874
Current:
DC
Inch - Metric:
Metric
Horse Power:
2HP
Other Features:
SCR Drive
Mounting Method:
B5 Face | Rigid