110054.00
Description
110054.00 GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 56H 1PH 60HZ 115/208-230V
Part # 110054.00
BDI # 20182575
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.8/6.4 Ampere | 4 Poles
Mounting Method:
Resilient