E110005.00
Description
E110005.00 GENERAL PURPOSE AC MOTOR ; POR 1.5HP 1800RPM 56H DP 1PH 60HZ
Part # E110005.00
BDI # 554370
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17.2/8.8-8.6 Ampere | 4 Poles
Mounting Method:
Rigid