098007.00
        
            Description
            
            098007.00 SCR DC MOTOR ; 1/2HP 2500RPM LSS56C 180V
    
Part # 098007.00
BDI # 20181839
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                2500
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                10.81
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 2.5 Ampere | SCR Drive
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid
                        
        
098382.00
        
            Description
            
            098382.00 LOW VOLTAGE DC MOTOR ; 1/2H1800RLSS56CTFC48VCT40C1CDCNEMALWVLTG
    
Part # 098382.00
BDI # 20181835
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                10.81
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 11 Ampere | Low Voltage
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid
                        
        
098381.00
        
            Description
            
            098381.00 LOW VOLTAGE MOTOR ; POR .50HP 1800 36VDC TEFC
    
Part # 09838100
BDI # 553933
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Overall Length - Inch:
                            
                                10.81
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Other Features:
                            
                                Current Rating 13.5 Ampere | Low Voltage
                        
        
                            Mounting Method:
                            
                                C-Face | Rigid