109065.00
Description
109065.00 WASHDOWN DUTY DC MOTOR ; 1/4HP 1750RPM NS56C TENV 90V
Part # 109065.00
BDI # 20182050
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.1 Ampere | SCR Drive
Mounting Method:
C-Face | Rigid
109078.00
Description
109078.00 WASHDOWN MOTOR ; 1/4HP 1750RPM NS56C TENV
Part # 109078.00
BDI # 554339
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.81
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.1 Ampere | SCR Drive
Mounting Method:
C-Face