D51125RR-BV

COMPARE

D51125RR-BV

Description
D51125RR-BV SHUNT WOUND DC MOTOR ; 125HP 1150RPM DC 3214ATZ DPG-FV

BALDOR-RELIANCE

Part # D51125RR-BV

BDI # 126471

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 2.874
Sync RPM: 1150
Shaft Diameter - Millimeter: 73
Overall Length - Inch: 47

Current: DC
Inch - Metric: Inch
Horse Power: 125HP
Base to Center Height - Millimeter: 203.2
Mounting Method: Rigid | F2 Face

Price Inventory : Available to order
Loading Price
QTY