109108.00
Description
109108.00 LOW VOLTAGE DC MOTOR ; 2HP 1800RPM ZLS56CZ TEFC 48V
Part # 10910800
BDI # 554364
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.74
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 38 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid
109106.00
Description
109106.00 LOW VOLTAGE DC MOTOR ; 2HP 1800RPM ZLS56CZ TEFC 24V
Part # 109106.00
BDI # 20183122
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.74
Current:
DC
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 70 Ampere | Low Voltage
Mounting Method:
C-Face | Rigid