L3351
        
            Description
            
            L3351 GENERAL PURPOSE AC MOTOR ; .08HP 1725RPM 1PH 60HZ 42 3310L TEFC F1
    
Part # L3351
BDI # 129433
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.375
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                9.525
                        
        
                            Overall Length - Inch:
                            
                                9.56
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                66.548
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.08HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted