Page 1 of 2

Next

Compare
X305;048A17T2001

COMPARE

X305;048A17T2001

Description
048A17T2001 FAN/BLOWER MOTOR ; 1/6HP 1625RPM TEAO 48Y 1/60/115V

LEESON

Part # X305

BDI # 22325695

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1625
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.25
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 2.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
B322;048S17D2053

COMPARE

B322;048S17D2053

Description
048S17D2053 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48YZ 1/60/115V

LEESON

Part # B322

BDI # 22325803

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 3.6 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
X440;048A11O2065

COMPARE

X440;048A11O2065

Description
048A11O2065 CONDENSER FAN MOTOR ; 1/6HP 1075RPM OPEN 48Y 1/60/208230V

LEESON

Part # X440

BDI # 22325563

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.5
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 0.97 To 0.9 Ampere | 6 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY
048A11T2008

COMPARE

048A11T2008

Description
048A11T2008 CONDENSER FAN MOTOR ; 1/6HP 1075RPM TEAO 48Y 1/60/208230V

LEESON

Part # X411

BDI # 22325599

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1075
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.25
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 1.3 To 1.1 Ampere | 6 Poles
Mounting Method: Extended Stud | Round Frame

Price Inventory : Available to order
Loading Price
QTY
B300;048S17D2052

COMPARE

B300;048S17D2052

Description
048S17D2052 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # B300

BDI # 22325801

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.17HP
Other Features: Current Rating 3.6 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY