VDP3316
Description
VDP3316 AC MOTOR ; .33HP 1750RPM DC 56C 3327P TENV F1 N
Part # VDP3316
BDI # 21923882
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
33-2328Z131
Description
33-2328Z131 DC MOTOR ; .33HP 1750RPM DC 42CZ 3327P TENV F1 N
Part # 33-2328Z131
BDI # 20106302
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.393
Sync RPM:
1750
Shaft Diameter - Millimeter:
9.982
Overall Length - Inch:
12.56
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
33-2426Z102
Description
33-2426Z102 DC MOTOR ; .33HP 1750RPM DC 42C 3327P TENV F1 N
Part # 33-2426Z102
BDI # 20106367
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
9.525
Overall Length - Inch:
11.41
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
VDP3320
Description
VDP3320 GENERAL PURPOSE DC MOTOR ; .33HP 1750RPM DC 56C 3327P TENV F1 N
Part # VDP3320
BDI # 21923884
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face
33-2414Z131
Description
33-2414Z131 DC MOTOR ; .33HP 1750 1/MINRPM DC 56C 3327P TENV F1
Part # 33-2414Z131
BDI # 20176184
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.19
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F1 Face