111955.00
        
            Description
            
            111955.00 HVAC/FAN MOTOR ; 1HP 1725/1140RPM 56H DP 115V 1PH 60HZ
    
Part # 111955.00
BDI # 20180657
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800/1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.44 | 1HP
                        
        
                            Other Features:
                            
                                Current Rating 13.2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Resilient
                        
        
113373.00
        
            Description
            
            113373.00 HVAC/FAN MOTOR ; 1- 44HP 1725/1140RPM 56H 230V 1PH 60HZ
    
Part # 113373.00
BDI # 20180866
Features
        
                            Enclosure:
                            
                                DP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.625
                        
        
                            Sync RPM:
                            
                                1800/1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                15.875
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.44 | 1HP
                        
        
                            Other Features:
                            
                                Current Rating 6.5 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Resilient
                        
        
M1020T
        
            Description
            
            M1020T AC MOTOR ; 1/.44HP 1740/1170RPM 3PH 60HZ 145T 3528M
    
Part # M1020T
BDI # 129697
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800/1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                12.13
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.44 | 1HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
M1220T
        
            Description
            
            M1220T AC MOTOR ; 1/.44HP 1740/1170RPM 3PH 60HZ 145T 3528M
    
Part # M1220T
BDI # 129717
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800/1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                12.13
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.44 | 1HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
M1520T
        
            Description
            
            M1520T AC MOTOR ; 1/.44HP 1740/1170RPM 3PH 60HZ 145T 3528M
    
Part # M1520T
BDI # 129739
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800/1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                13.31
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.44 | 1HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted