M1120040.00
        
            Description
            
            M1120040.00 LOW VOLTAGE DC MOTOR ; 1/14-1/7HP 1750RPM 4200RPM TENV 12-24V
    
Part # M1120040.00
BDI # 20180510
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                4200/1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                6.45
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/14 | 1/7HP
                        
        
                            Other Features:
                            
                                Current Rating 7.7 Ampere | Low Voltage
                        
        
                            Mounting Method:
                            
                                Square Face