M1120013.00
Description
M1120013.00 PERMANENT MAGNET DC MOTOR ; 1/15HP 31BS FRM 1800RPM 90VDCTENV
Part # M1120013.00
BDI # 20181707
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.95
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/15HP
Other Features:
Current Rating 0.8 Ampere | SCR Drive
Mounting Method:
Square Face
M1110015.00
Description
M1110015.00 PERMANENT MAGNET DC MOTOR ; 1/15HP 3500RPM 25 TENV 90V CONT
Part # M1110015.00
BDI # 20181708
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.313
Sync RPM:
3600
Shaft Diameter - Millimeter:
7.95
Overall Length - Inch:
6.47
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/15HP
Other Features:
Current Rating 0.7 Ampere | SCR Drive
Mounting Method:
Square Face
980.143
Description
980.143 IEC DC MOTOR ; POR 1/15HP 3000RPM 56D IP44 24V
Part # 980.143
BDI # 553860
Features
Enclosure:
TENV | IP44
Shaft Diameter - Inch:
0.354
Sync RPM:
3000
Shaft Diameter - Millimeter:
9
Overall Length - Inch:
5.37
Current:
DC
Inch - Metric:
Metric
Horse Power:
1/15HP
Other Features:
Current Rating 3.2 Ampere | Commercial Duty
Mounting Method:
B14 Face