120946.00
        
            Description
            
            120946.00 GENERAL PURPOSE HVAC MOTOR ; 1/2 AND 2HP 145T FRM 1800/900RPM
    
Part # 120946.00
BDI # 20180982
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2 | 2HP
                        
        
                            Other Features:
                            
                                Current Rating 6.4 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
120940.00
        
            Description
            
            120940.00 GENERAL PURPOSE AC MOTOR ; 2/ 5HP 1725/850RPM 145 TEFC 460V 3PH
    
Part # 120940.00
BDI # 20180983
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2 | 2HP
                        
        
                            Other Features:
                            
                                Current Rating 3.2 Ampere | 4 Poles
                        
        
                            Mounting Method:
                            
                                Rigid
                        
        
M1206T
        
            Description
            
            M1206T AC MOTOR ; 2/.5HP 1730/865RPM 3PH 60HZ 145T 3528M O
    
Part # M1206T
BDI # 129707
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                12.13
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2 | 2HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
M1756T
        
            Description
            
            M1756T AC MOTOR ; 2/.5HP 1730/865RPM 3PH 60HZ 145T 3528M T
    
Part # M1756T
BDI # 129779
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                14.19
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2 | 2HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
M1006T
        
            Description
            
            M1006T AC MOTOR ; 2-.5HP 1730-865RPM 3PH 60HZ 145T 3528M O
    
Part # M1006T
BDI # 129691
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                12.13
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2 | 2HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted