PG240;5KCP35CNA490S
Description
5KCP35CNA490S FAN/BLOWER MOTOR ; 1/20HP 1625/1350 48Z 1/60/115/200230V
Part # PG240
BDI # 17093967
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/20HP
Other Features:
Current Rating 1.5 Ampere | 4 Poles
Mounting Method:
Rigid