CDP3420-V24
Description
CDP3420-V24 GENERAL PURPOSE DC MOTOR ; .33HP 1800RPM DC 56C 3416P TENV F1
Part # CDP3420-V24
BDI # 125588
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid