34-6242-3673G1
        
            Description
            
            34-6242-3673G1 ; POR OUTPUTHP 1750RPM DC D71C 3413P B34
    
Part # 34-6242-3673G1
BDI # 20107550
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.551
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                13.995
                        
        
                            Overall Length - Inch:
                            
                                12.27
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/4 | 0.33HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                76.2
                        
        
                            Mounting Method:
                            
                                Rigid | B34 Face