M1754T
        
            Description
            
            M1754T AC MOTOR ; 1/.25HP 1720/860RPM 3PH 60HZ 143T 3520M
    
Part # M1754T
BDI # 129777
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                12.31
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/4 | 1HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
M1204T
        
            Description
            
            M1204T AC MOTOR ; 1/.25HP 1720/860RPM 3PH 60HZ 143T 3520M
    
Part # M1204T
BDI # 129705
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                11.12
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/4 | 1HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
M1004T
        
            Description
            
            M1004T AC MOTOR ; 1-.25HP 1720-860RPM 3PH 60HZ 143T 3520M
    
Part # M1004T
BDI # 129689
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                11.12
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/4 | 1HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
M1554T
        
            Description
            
            M1554T AC MOTOR ; 1-.25HP 1720-860RPM 3PH 60HZ 143T 3520M
    
Part # M1554T
BDI # 129744
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.875
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                22.225
                        
        
                            Overall Length - Inch:
                            
                                12.31
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                88.9
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/4 | 1HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted