M1120046.00
        
            Description
            
            M1120046.00 GENERAL PURPOSE AC MOTOR ; 1/6HP-1/3HP 1800-3900RPM 31 TENV
    
Part # M1120046.00
BDI # 20180681
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                4000/1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                9.45
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/6 | 1/3HP
                        
        
                            Other Features:
                            
                                Current Rating 14 Ampere | Low Voltage
                        
        
                            Mounting Method:
                            
                                Square Face