M1120044.00
        
            Description
            
            M1120044.00 SUB-FRACTIONAL MOTOR ; 1/7 - 1/4HP 1750RPM - 3500RPM
    
Part # M1120044
BDI # 557385
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.5
                        
        
                            Sync RPM:
                            
                                3600/1800
                        
        
                            Shaft Diameter - Millimeter:
                            
                                12.7
                        
        
                            Overall Length - Inch:
                            
                                8.95
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/7 | 1/4HP
                        
        
                            Other Features:
                            
                                Current Rating 13 Ampere | Low Voltage
                        
        
                            Mounting Method:
                            
                                Square Face