M1130053.00

COMPARE

M1130053.00

Description
M1130053.00 SUB-FRACTIONAL MOTOR ; 1/8HP 1750RPM 34 TENV 90V CONT

LEESON

Part # M1130053

BDI # 20182077

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 7.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 1.4 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
M1120027.00

COMPARE

M1120027.00

Description
M1120027.00 PERMANENT MAGNET DC MOTOR ; 1/8HP 1750RPM 31 TENV 90V CONT 40C

LEESON

Part # M1120027

BDI # 557379

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 8.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 1.3 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY
M1120059.00

COMPARE

M1120059.00

Description
M1120059.00 PERMANENT MAGNET DC MOTOR ; 1/8HP DC 3600 RPM 31CS TENV

LEESON

Part # M1120059.00

BDI # 20182080

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 7.45

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 1.5 Ampere | SCR Drive
Mounting Method: Square Face

Price Inventory : Available to order
Loading Price
QTY

COMPARE

33-2030Z104G1

Description
33-2030Z104G1 DC MOTOR ; .125HP 1750RPM DC 56C 3313P TENV F1 N

BALDOR-RELIANCE

Part # 33-2030Z104G1

BDI # 20106165

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 11.31

Current: DC
Voltage: 90
Inch - Metric: Inch
Horse Power: 1/8HP
Mounting Method: F1 Face

Price Inventory : Available to order
Loading Price
QTY