Page 1 of 4

Next

Compare
5KH46MN3041

COMPARE

5KH46MN3041

Description
5KH46MN3041 FAN AND BLOWER MOTOR ; 1/8HP 850RPM DP 56CZ 1/60/115V

LEESON

Part # H207

BDI # 17091525

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.15
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 4.6 Ampere | 8 Poles
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY
4404;5KH39QN5550X

COMPARE

4404;5KH39QN5550X

Description
5KH39QN5550X GP AC MOTOR ; 1/8HP 1725RPM DP 48Y 1/60/115V

LEESON

Part # 4404

BDI # 17103160

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 8.9
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 2.6 Ampere | 4 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
HG154;5KH36KN113X

COMPARE

HG154;5KH36KN113X

Description
5KH36KN113X FAN/BLOWER MOTOR ; 1/8HP 1140RPM DP 48Z 1/60/115V

LEESON

Part # HG154

BDI # 17091851

Features

Enclosure: DP
Shaft Diameter - Inch: 0.5
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 3.8 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
970.601

COMPARE

970.601

Description
970.601 MOTOR ; 1/8HP 3000RPM 56D IP44 24V

LEESON

Part # 970.601

BDI # 553857

Features

Enclosure: TENV | IP44
Shaft Diameter - Inch: 0.354
Sync RPM: 3000
Shaft Diameter - Millimeter: 9
Overall Length - Inch: 6.447

Current: DC
Inch - Metric: Metric
Horse Power: 1/8HP
Other Features: Current Rating 5.3 Ampere | Commercial Duty
Mounting Method: B14 Face

Price Inventory : Available to order
Loading Price
QTY
M1130053.00

COMPARE

M1130053.00

Description
M1130053.00 SUB-FRACTIONAL MOTOR ; 1/8HP 1750RPM 34 TENV 90V CONT

LEESON

Part # M1130053

BDI # 20182077

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.5
Sync RPM: 1800
Shaft Diameter - Millimeter: 12.7
Overall Length - Inch: 7.81

Current: DC
Inch - Metric: Inch
Horse Power: 1/8HP
Other Features: Current Rating 1.4 Ampere | SCR Drive
Mounting Method: C-Face

Price Inventory : Available to order
Loading Price
QTY