M1506T
        
            Description
            
            M1506T AC MOTOR ; 2/1HP 1725/850RPM 3PH 60HZ 184T 3628M
    
Part # M1506T
BDI # 129733
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                16.54
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1 | 2HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
M1706T
        
            Description
            
            M1706T AC MOTOR ; 2/1HP 1725/850RPM 3PH 60HZ 184T 3628M
    
Part # M1706T
BDI # 129757
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                16.54
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1 | 2HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted