NATE2-18-56CB
Description
NATE2-18-56CB GENERAL PURPOSE AC MOTOR ; 208-230/460V 1800RPM 2HP 56C
Part # NATE2-18-56CB
BDI # 21525870
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500/1800
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.9
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2 | 2HP
Mounting Method:
C-Face | Foot Mounted
CEM7037T
Description
CEM7037T 3PH AC MOTOR ; 2 1.5HP 1755 1455RPM 3PH 60HZ
Part # CEM7037T
BDI # 125851
Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
16.1
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2 | 2HP
Mounting Method:
C-Face | Foot Mounted