5KE49TN8374
Description
5KE49TN8374 ELECTRIC MOTOR ; 1 1/2HP 1725RPM TEFC 145TC 3/60/230/460V
Part # K2048
BDI # 17092377
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4/2.2 Ampere | 4 Poles
Mounting Method:
Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 1.9 Ampere | 4 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
16.77
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.1-5 Ampere | 6 Poles
Mounting Method:
Round Frame