UCL1015
        
            Description
            
            UCL1015 AC MOTOR ; 10-15 AIR OVERHP 3450RPM 1PH 60HZ 215Z 3
    
Part # UCL1015
BDI # 130646
Features
        
                            Enclosure:
                            
                                OPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                17.81
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                133.35
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                10 | 15HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
UCM713
        
            Description
            
            UCM713 AXIAL FAN MOTOR ; 7.5-10HP 3450RPM 3PH 60HZ 184TZ 3646M
    
Part # UCM713
BDI # 130663
Features
        
                            Enclosure:
                            
                                OPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                16.88
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                114.3
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                10 | 15HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
UCC10150
        
            Description
            
            UCC10150 AC MOTOR ; 10-15HP 3450RPM 1PH 60HZ 215Z 3740C OPEN
    
Part # UCC10150
BDI # 130638
Features
        
                            Enclosure:
                            
                                OPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                18.57
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                133.35
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                10 | 15HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
UCLE1015
        
            Description
            
            UCLE1015 AC MOTOR ; 10-15HP 3500RPM 1PH 60HZ 215Z 3750LC TEA
    
Part # UCLE1015
BDI # 130653
Features
        
                            Enclosure:
                            
                                TEAO
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                18.56
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                133.35
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                10 | 15HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
UCM1014
        
            Description
            
            UCM1014 AXIAL FAN MOTOR ; 10-15HP 3450RPM 3PH 60HZ 215Z 3726M OPEN
    
Part # UCM1014
BDI # 130658
Features
        
                            Enclosure:
                            
                                OPAO
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3600
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                16.69
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                133.35
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                10 | 15HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted