EM2550T
Description
EM2550T GENERAL PURPOSE MOTOR ; 100HP 3540RPM 3PH 60HZ 365TS 4266M OPSB
Part # EM2550T
BDI # 127236
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
228.6
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4402T-4
Description
ECP4402T-4 SEVERE DUTY MOTOR ; 100HP 3565RPM 3PH 60HZ 405TS A40060M TEF
Part # ECP4402T-4
BDI # 126703
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP84402T-4
Description
ECP84402T-4 SEVERE DUTY MOTOR ; 100HP 3565RPM 3PH 60HZ 405TS TEFC FOOT
Part # ECP84402T-4
BDI # 126847
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
33.91
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
33.91
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Mounting Method:
Foot Mounted