Page 1 of 9

Next

Compare
ZDM3774T-5

COMPARE

ZDM3774T-5

Description
ZDM3774T-5 VECTOR DUTY MOTOR ; 48M 4P TEBC HOR 215TC TSTATS VECTOR

BALDOR-RELIANCE

Part # ZDM3774T-5

BDI # 132155

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDWNM22938T

COMPARE

ZDWNM22938T

Description
ZDWNM22938T VECTOR DUTY MOTOR ; 10HP 1765RPM 3PH 60HZ 254TC 3956M TENV

BALDOR-RELIANCE

Part # ZDWNM22938T

BDI # 132230

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Washdown Duty or Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CECP3774T

COMPARE

CECP3774T

Description
CECP3774T SEVERE DUTY MOTOR ; 10HP 1760RPM 3PH 60HZ 215TC 0748M TEFC F

BALDOR-RELIANCE

Part # CECP3774T

BDI # 125682

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
IDM2332T

COMPARE

IDM2332T

Description
IDM2332T INVERTER DUTY MOTOR ; 60M 6P TEBC HOR 256TC TSTATS INV DUTY

BALDOR-RELIANCE

Part # IDM2332T

BDI # 128868

Features

Enclosure: TEBC
Shaft Diameter - Inch: 1.625
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 33.07
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ZDNM2238T

COMPARE

ZDNM2238T

Description
ZDNM2238T VECTOR DUTY MOTOR ; 10HP 1770RPM 3PH 60HZ 256TC 0948M TENV

BALDOR-RELIANCE

Part # ZDNM2238T

BDI # 132165

Features

Enclosure: TENV
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Vector Duty
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY