M1729T
        
            Description
            
            M1729T AC MOTOR ; 25/11HP 1760/1160RPM 3PH 60HZ 324T 1240M
    
Part # M1729T
BDI # 129776
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.125
                        
        
                            Sync RPM:
                            
                                1800/1200
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.975
                        
        
                            Overall Length - Inch:
                            
                                30.28
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                203.2
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                11 | 25HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted