T21S5014
        
            Description
            
            T21S5014 DC MOTOR ; POR MC 2113ATY 11.5HP/8.6KW 3000RPM 120
    
Part # T21S5014
BDI # 21822012
Features
        
                            Enclosure:
                            
                                IC411
                        
        
                            Shaft Diameter - Inch:
                            
                                1.125
                        
        
                            Sync RPM:
                            
                                3000
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28.575
                        
        
                            Overall Length - Inch:
                            
                                36.26
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                11-1/2HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                133.35
                        
        
                            Mounting Method:
                            
                                W6 Face