M1713T
        
            Description
            
            M1713T AC MOTOR ; 25/13HP 1760/870RPM 3PH 60HZ 286T 1048M
    
Part # M1713T
BDI # 129764
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.875
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                47.625
                        
        
                            Overall Length - Inch:
                            
                                27.76
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                177.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                13 | 25HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted