35P321Z416G1
Description
35P321Z416G1 DC MOTOR ; 1HP 3450RPM DC 56C 3535D TEFC F1 N
Part # 35P321Z416G1
BDI # 21782640
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.44
Current:
DC
Voltage:
125
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
VDP3445
Description
VDP3445 DC MOTOR ; 1HP 1750RPM DC 56C 3435P TEFC F1 N
Part # VDP3445
BDI # 21822734
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.47
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
VDP3455
Description
VDP3455 GENERAL PURPOSE DC MOTOR ; 1HP 1750RPM DC 56C 3435P TEFC F1 N
Part # VDP3455
BDI # 21923892
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.47
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
33-2621Z168G1
Description
33-2621Z168G1 DC MOTOR ; 1HP 1750RPM DC 56C 3336P TEFC F1 N
Part # 33-2621Z168G1
BDI # 20106520
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.45
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face
34-6847-3865G1
Description
34-6847-3865G1 DC MOTOR ; 1HP 1750RPM DC 56C 3435P TEFC F1 N
Part # 34-6847-3865G1
BDI # 20176186
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.46
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F1 Face