M1708T
        
            Description
            
            M1708T AC MOTOR ; 5/2.5HP 1740/865RPM 3PH 60HZ 213T 3742M
    
Part # M1708T
BDI # 129759
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.375
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                34.925
                        
        
                            Overall Length - Inch:
                            
                                19.01
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                133.35
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2-1/2 | 5HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.375
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                34.925
                        
        
                            Overall Length - Inch:
                            
                                19.01
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                133.35
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                2-1/2 | 5HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted