Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5520P
Description
D5520P SHUNT WOUND DC MOTOR ; 0328AT 20HP 1750RPM 500 150 TEFC F1
Part # D5520P
BDI # 126491
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
38.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D5020P
Description
D5020P SHUNT WOUND DC MOTOR ; 20HP 1750/2300RPM DC 259AT DPFG F1
Part # D5020P
BDI # 126427
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.625
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
41.275
Overall Length - Inch:
28.75
Current:
DC
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
SCR Drive
Mounting Method:
Rigid