M1761T

COMPARE

M1761T

Description
M1761T AC MOTOR ; 15/3.75HP 1760/880RPM 3PH 60HZ 254T

BALDOR-RELIANCE

Part # M1761T

BDI # 129784

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 23.16
Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 3-3/4 | 15HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY