M1211T
        
            Description
            
            M1211T AC MOTOR ; 15/3.8HP 1770/880RPM 3PH 60HZ 254T 3936M
    
Part # M1211T
BDI # 129712
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Overall Length - Inch:
                            
                                21.69
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                158.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3.8 | 15HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted