Page 1 of 16

Next

Compare
D5030R-BV

COMPARE

D5030R-BV

Description
D5030R-BV SHUNT WOUND DC MOTOR ; 30HP 1750RPM DC 2113ATZ DPG-FV

BALDOR-RELIANCE

Part # D5030R-BV

BDI # 126444

Features

Enclosure: DPGFV
Shaft Diameter - Inch: 1.875
Sync RPM: 1750
Shaft Diameter - Millimeter: 47.625
Overall Length - Inch: 31.25

Current: DC
Inch - Metric: Inch
Horse Power: 30HP
Base to Center Height - Millimeter: 133.35
Mounting Method: Rigid | F1 Face

Price Inventory : Available to order
Loading Price
QTY
CECP84108T-4

COMPARE

CECP84108T-4

Description
CECP84108T-4 SEVERE DUTY MOTOR ; 30HP 3525RPM 3PH 60HZ 286TSC TEFC F1

BALDOR-RELIANCE

Part # CECP84108T-4

BDI # 125724

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EHFM2535T

COMPARE

EHFM2535T

Description
EHFM2535T GENERAL PURPOSE HVAC MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F2

BALDOR-RELIANCE

Part # EHFM2535T

BDI # 126948

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: HVAC
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP84117T-4

COMPARE

ECP84117T-4

Description
ECP84117T-4 SEVERE DUTY MOTOR ; 30HP 1180RPM 3PH 60HZ 326T TEFC F1

BALDOR-RELIANCE

Part # ECP84117T-4

BDI # 126831

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
ECP4104T-5

COMPARE

ECP4104T-5

Description
ECP4104T-5 SEVERE DUTY MOTOR ; 30HP 1770RPM 3PH 60HZ 286T 1060M TEFC F1

BALDOR-RELIANCE

Part # ECP4104T-5

BDI # 126662

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY