JPL1408T
Description
JPL1408T PUMP AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184JP 3634LC OPEN
Part # JPL1408T
BDI # 129183
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted
L1408T
Description
L1408T GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC OPEN F1
Part # L1408T
BDI # 129412
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
L1408TM
Description
L1408TM GENERAL PURPOSE AC MOTOR ; 3HP 1725RPM 1PH 60HZ 184T 3634LC OPEN F1
Part # L1408TM
BDI # 129414
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
L3606T
Description
L3606T GENERAL PURPOSE AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182T 3634L TEFC F1
Part # L3606T
BDI # 129510
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.56
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
JML3606T
Description
JML3606T PUMP AC MOTOR ; 3HP 3450RPM 1PH 60HZ 182JM 3634L TEFC F1
Part # JML3606T
BDI # 129063
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Close Coupled Pump
Mounting Method:
Foot Mounted