EM2539T-8

COMPARE

EM2539T-8

Description
EM2539T-8 GENERAL PURPOSE MOTOR ; 40HP 1770RPM 3PH 60HZ 324T 4064M OPSB F1

BALDOR-RELIANCE

Part # EM2539T-8

BDI # 127211

Features

Enclosure: ODP
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4110T-8

COMPARE

EM4110T-8

Description
EM4110T-8 GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 326T 1254M TEFC N

BALDOR-RELIANCE

Part # EM4110T-8

BDI # 127428

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM2538T-8

COMPARE

EM2538T-8

Description
EM2538T-8 GENERAL PURPOSE MOTOR ; 40HP 3530RPM 3PH 60HZ 286TS 4046M OPSB F

BALDOR-RELIANCE

Part # EM2538T-8

BDI # 127206

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 40HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
M2538T-8

COMPARE

M2538T-8

Description
M2538T-8 ; 40HP 3500RPM 3PH 286TS 3946M

BALDOR-RELIANCE

Part # M2538T-8

BDI # 129832

Features

Enclosure: OPSB
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Overall Length - Inch: 23.56
Base to Center of Shaft - Millimeter: 177.8
Inch - Metric: Inch
Horse Power: 40HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY