M1710T
        
            Description
            
            M1710T AC MOTOR ; 10/5HP 1760/875RPM 3PH 60HZ 254T 0940M
    
Part # M1710T
BDI # 129761
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Overall Length - Inch:
                            
                                23.16
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                158.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5 | 10HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted