M1212T
        
            Description
            
            M1212T AC MOTOR ; 20/5HP 1760/880RPM 3PH 60HZ 256T 3936M O
    
Part # M1212T
BDI # 129713
Features
        
                            Enclosure:
                            
                                ODP
                        
        
                            Shaft Diameter - Inch:
                            
                                1.625
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.275
                        
        
                            Overall Length - Inch:
                            
                                21.69
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                158.75
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5 | 20HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted
                        
        
M1762T
        
            Description
            
            M1762T AC MOTOR ; 20/5HP 1760/870RPM 3PH 60HZ 284T 1034M
    
Part # M1762T
BDI # 129785
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.875
                        
        
                            Sync RPM:
                            
                                1800/900
                        
        
                            Hertz:
                            
                                60
                        
        
                            Shaft Diameter - Millimeter:
                            
                                47.625
                        
        
                            Overall Length - Inch:
                            
                                27.76
                        
        
                            Base to Center of Shaft - Millimeter:
                            
                                177.8
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5 | 20HP
                        
        
                            Mounting Method:
                            
                                Foot Mounted