131849.00
Description
131849.00 AGRICULTURAL MOTOR ; 5-7 5HP 3450RPM 184 DP 208-230/460V
Part # 131849.00
BDI # 20181286
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Other Features:
Current Rating 12.9-12.5/6.2 Ampere | 2 Poles
Mounting Method:
Rigid
UCLE570
Description
UCLE570 AC MOTOR ; 5-7 AIR OVERHP 3450RPM 1PH 60HZ 182TZ 36
Part # UCLE570
BDI # 130656
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.88
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Mounting Method:
Foot Mounted
UCME570
Description
UCME570 AXIAL FAN MOTOR ; 5-7.5 AIR OVERHP 3450RPM 3PH 60HZ 184TZ
Part # UCME570
BDI # 130668
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.38
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Mounting Method:
Foot Mounted
UCM575
Description
UCM575 AXIAL FAN MOTOR ; 5-7 1/2HP 3450RPM 3PH 60HZ 184TZ 3628M O
Part # UCM575
BDI # 130662
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.38
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Mounting Method:
Foot Mounted
UCC5700
Description
UCC5700 AC MOTOR ; 5-7HP 3450RPM 1PH 60HZ 184TZ 3634C OPEN
Part # UCC5700
BDI # 130639
Features
Enclosure:
OPAO
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
15.38
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5 | 7-1/2HP
Mounting Method:
Foot Mounted