Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
Rigid
CD2005P-2
Description
CD2005P-2 DC MOTOR ; 5HP 1750/2300RPM DC L186ATC DPFG TOD
Part # CD2005P-2
BDI # 125545
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.33
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Self Ventilated
Mounting Method:
C-Face | Rigid
D5505P
Description
D5505P SHUNT WOUND DC MOTOR ; 5HP 1750/2300RPM DC 1810AT TEFC TOD
Part # D5505P
BDI # 126483
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
Rigid
D2505P
Description
D2505P DC MOTOR ; 5HP 1750/2300RPM DC 1810AT TEFC F3 N
Part # D2505P
BDI # 126383
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
23.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
Rigid
Features
Enclosure:
DPFG
Shaft Diameter - Inch:
1.125
Sync RPM:
2400/1800
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
19.31
Current:
DC
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
SCR Drive
Mounting Method:
Rigid