Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
26.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
D5507R
Description
D5507R SHUNT WOUND DC MOTOR ; 7.50HP 1750RPM DC 2113ATY TEFC
Part # D5507R
BDI # 126486
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1750
Shaft Diameter - Millimeter:
47.625
Overall Length - Inch:
32.19
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DPG
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
26.38
Current:
DC
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Base to Center Height - Millimeter:
114.3
Mounting Method:
Rigid | F1 Face