192026.00

COMPARE

192026.00

Description
192026.00 IEC METRIC MOTOR ; POR 1/3HP 25KW 1130/915RPM 80 IP55

LEESON

Part # 192026.00

BDI # 556408

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 1200
Hertz: 60
Shaft Diameter - Millimeter: 19

Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 1.3/0.65 Ampere | 6 Poles
Mounting Method: B3/B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192045.00

COMPARE

192045.00

Description
192045.00 IEC METRIC MOTOR ; POR 3/4HP 55KW 1690/1390RPM 80 IP55

LEESON

Part # 192045.00

BDI # 556425

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.748
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 19

Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 3/4HP
Other Features: Current Rating 2.5/1.25 Ampere | 4 Poles
Mounting Method: B3/B5 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY