CDP3440-V24
Description
CDP3440-V24 GENERAL PURPOSE DC MOTOR ; .75HP 1800RPM DC 56C 3424P TEFC F1
Part # CDP3440-V24
BDI # 125594
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.51
Current:
DC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
CDP3410-V24
Description
CDP3410-V24 GENERAL PURPOSE DC MOTOR ; .25HP 1800RPM DC 56C 3416P TENV F1
Part # CDP3410-V24
BDI # 125586
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
CDP3430-V24
Description
CDP3430-V24 GENERAL PURPOSE DC MOTOR ; .5HP 1800RPM DC 56C 3424P TENV F1
Part # CDP3430-V24
BDI # 125590
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
CDP3445-V24
Description
CDP3445-V24 GENERAL PURPOSE DC MOTOR ; 1HP 1800RPM DC 56C 3435P TEFC F3 N
Part # CDP3445-V24
BDI # 125598
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.89
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid
CDP3420-V24
Description
CDP3420-V24 GENERAL PURPOSE DC MOTOR ; .33HP 1800RPM DC 56C 3416P TENV F1
Part # CDP3420-V24
BDI # 125588
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Low Voltage
Mounting Method:
C-Face | Rigid