D5175R-1BV
        
            Description
            
            D5175R-1BV DC MOTOR ; MC3212ATZ 75HP 1150RPM 500 300 F2
    
Part # D5175R-1BV
BDI # 24651711
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.624
                        
        
                            Sync RPM:
                            
                                1150
                        
        
                            Shaft Diameter - Millimeter:
                            
                                66.65
                        
        
                            Overall Length - Inch:
                            
                                39.25
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                75HP
                        
        
                            Other Features:
                            
                                SCR Drive
                        
        
                            Mounting Method:
                            
                                F2 Face
                        
        
D51100RB-1BV
        
            Description
            
            D51100RB-1BV SHUNT WOUND DC MOTOR ; C3214ATZ 100HP 1150RPM 500 300 F2
    
Part # D51100RB-1BV
BDI # 24651709
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.624
                        
        
                            Sync RPM:
                            
                                1150
                        
        
                            Shaft Diameter - Millimeter:
                            
                                66.65
                        
        
                            Overall Length - Inch:
                            
                                46.25
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                100HP
                        
        
                            Other Features:
                            
                                SCR Drive
                        
        
                            Mounting Method:
                            
                                F2 Face
                        
        
MVM3615C-50
        
            Description
            
            MVM3615C-50 ; 3.7KW 1450RPM 3PH D112MC 3640M
    
Part # MVM3615C-50
BDI # 130183
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.102
                        
        
                            Sync RPM:
                            
                                1800
                        
        
                            Hertz:
                            
                                50
                        
        
                            Shaft Diameter - Millimeter:
                            
                                28
                        
        
                            Overall Length - Inch:
                            
                                17.39
                        
        
                            Current:
                            
                                AC
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Horse Power:
                            
                                5HP
                        
        
                            Mounting Method:
                            
                                F2 Face
                        
        
33-2594Z148G1
        
            Description
            
            33-2594Z148G1 DC MOTOR ; POR .5HP 2500RPM DC 42CZ 3327P TENV F2 N
    
Part # 33-2594Z148G1
BDI # 20176621
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.393
                        
        
                            Sync RPM:
                            
                                2500
                        
        
                            Shaft Diameter - Millimeter:
                            
                                9.982
                        
        
                            Overall Length - Inch:
                            
                                13.33
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                90
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Mounting Method:
                            
                                F2 Face
                        
        
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                1.624
                        
        
                            Sync RPM:
                            
                                1750 | 2300
                        
        
                            Shaft Diameter - Millimeter:
                            
                                41.25
                        
        
                            Overall Length - Inch:
                            
                                27.25
                        
        
                            Current:
                            
                                DC
                        
        
                            Voltage:
                            
                                240
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                7-1/2HP
                        
        
                            Mounting Method:
                            
                                F2 Face