SPM30010
Description
SPM30010 3PH AC MOTOR ; 0.5HP 1725RPM 60HZ 48 3420M ODP F1
Part # SPM30010
BDI # 28262343
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM31101
Description
SPM31101 3PH AC MOTOR ; 0.25HP 1150RPM 60HZ 56H 3420M ODP F
Part # SPM31101
BDI # 28261067
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class B | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM31107
Description
SPM31107 3PH AC MOTOR ; .5HP 3450RPM 60HZ 56H 3420M ODP F1
Part # SPM31107
BDI # 28261140
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM31111
Description
SPM31111 3PH AC MOTOR ; 0.75HP 3450RPM 60HZ 56H 3424M ODP F
Part # SPM31111
BDI # 28261068
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid
SPM31116
Description
SPM31116 3PH AC MOTOR ; 1HP 1760RPM 60HZ 56H 3520M ODP F1 N
Part # SPM31116
BDI # 28263098
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
General Purpose | Steel Frame Material | Steel Conduit Box Material | Insulation Class F | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method:
Foot Mounted | Rigid