33-2549Z132G1
        
            Description
            
            33-2549Z132G1 DC MOTOR ; POR .18 KW 1750RPM D63C 3320P TENV B34 N
    
Part # 33-2549Z132G1
BDI # 20106452
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                0.433
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                10.998
                        
        
                            Overall Length - Inch:
                            
                                10.25
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.18HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                62.992
                        
        
                            Mounting Method:
                            
                                Rigid | B34 Face
                        
        
34-6242-3673G1
        
            Description
            
            34-6242-3673G1 ; POR OUTPUTHP 1750RPM DC D71C 3413P B34
    
Part # 34-6242-3673G1
BDI # 20107550
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.551
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                13.995
                        
        
                            Overall Length - Inch:
                            
                                12.27
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/4 | 0.33HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                76.2
                        
        
                            Mounting Method:
                            
                                Rigid | B34 Face
                        
        
34-6242Z172
        
            Description
            
            34-6242Z172 ; .5HP 2000RPM DC D71C 3420P TEFC B34 N
    
Part # 34-6242Z172
BDI # 20107551
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.551
                        
        
                            Sync RPM:
                            
                                2000
                        
        
                            Shaft Diameter - Millimeter:
                            
                                13.995
                        
        
                            Overall Length - Inch:
                            
                                13.77
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                1/2HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                76.2
                        
        
                            Mounting Method:
                            
                                Rigid | B34 Face
                        
        
34-6724Z605G1
        
            Description
            
            34-6724Z605G1 DC MOTOR ; POR .37/.5HP 600 1/MINRPM D80C 3428P
    
Part # 34-6724Z605G1
BDI # 20107886
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.748
                        
        
                            Sync RPM:
                            
                                600
                        
        
                            Shaft Diameter - Millimeter:
                            
                                18.999
                        
        
                            Overall Length - Inch:
                            
                                14.35
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                0.37 | 1/2HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                80.01
                        
        
                            Mounting Method:
                            
                                Rigid | B34 Face
                        
        
35P799Z322G1
        
            Description
            
            35P799Z322G1 ; POR .75/1 KWKW 1750RPM DC D90CZ 3524P B
    
Part # 35P799Z322G1
BDI # 20128499
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                0.945
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                24.003
                        
        
                            Overall Length - Inch:
                            
                                15.37
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                3-3/4HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                90.17
                        
        
                            Mounting Method:
                            
                                Rigid | B34 Face