D5140R-BV
        
            Description
            
            D5140R-BV SHUNT WOUND DC MOTOR ; 40HP 1150RPM DC 2512ATZ DPG-FV
    
Part # D5140R-BV
BDI # 126478
Features
        
                            Enclosure:
                            
                                DPGFV
                        
        
                            Shaft Diameter - Inch:
                            
                                2.124
                        
        
                            Sync RPM:
                            
                                1150
                        
        
                            Shaft Diameter - Millimeter:
                            
                                53.95
                        
        
                            Overall Length - Inch:
                            
                                34.94
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                40HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                158.75
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
D5505R
        
            Description
            
            D5505R SHUNT WOUND DC MOTOR ; 5HP 1750RPM DC 2113ATZ TENV
    
Part # D5505R
BDI # 126484
Features
        
                            Enclosure:
                            
                                TENV
                        
        
                            Shaft Diameter - Inch:
                            
                                1.875
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                47.625
                        
        
                            Overall Length - Inch:
                            
                                28.38
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                133.35
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
D5510R
        
            Description
            
            D5510R SHUNT WOUND DC MOTOR ; 10HP 1750RPM DC 2113ATY TEFC
    
Part # D5510R
BDI # 126488
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                1.875
                        
        
                            Sync RPM:
                            
                                1750
                        
        
                            Shaft Diameter - Millimeter:
                            
                                47.625
                        
        
                            Overall Length - Inch:
                            
                                33.44
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                10HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                133.35
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
D5525R
        
            Description
            
            D5525R SHUNT WOUND DC MOTOR ; 25 1750/2300 MC2812ATZ TEFC 500V
    
Part # D5525R
BDI # 126494
Features
        
                            Enclosure:
                            
                                TEFC
                        
        
                            Shaft Diameter - Inch:
                            
                                2.374
                        
        
                            Sync RPM:
                            
                                1750 | 2300
                        
        
                            Shaft Diameter - Millimeter:
                            
                                60.3
                        
        
                            Overall Length - Inch:
                            
                                41.62
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                25HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                177.8
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face
                        
        
Features
        
                            Enclosure:
                            
                                DPG
                        
        
                            Shaft Diameter - Inch:
                            
                                1.375
                        
        
                            Sync RPM:
                            
                                1750 | 2300
                        
        
                            Shaft Diameter - Millimeter:
                            
                                34.925
                        
        
                            Overall Length - Inch:
                            
                                26.5
                        
        
                            Current:
                            
                                DC
                        
        
                            Inch - Metric:
                            
                                Inch
                        
        
                            Horse Power:
                            
                                5HP
                        
        
                            Base to Center Height - Millimeter:
                            
                                114.3
                        
        
                            Mounting Method:
                            
                                Rigid | F1 Face